Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 2,122883
Mfr # 122883
Zoro # G8702473
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Color Black
- Type Class 2 Trailer Hitch
- Material Carbon Steel
- Includes Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 122883
- Zoro # G8702473
- UPC # 612314122882
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
For Use With | Mazda MPV |
Item | Trailer Hitch,Ball Mount,Clss 2,122883 |
Application | Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan |
Description
Trailer Hitch,Ball Mount,Clss 2,122883
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2 (82-9134)
- A & I PRODUCTS Pin, Lower Lift Link 4" x4" x1" (A-R120540)
- TECNIQ Red Mini Grommet Mount Pc Sidemarker Red Lens (TQ S37-RR09-1)
- TIGER LIGHTS LED CAT Challenger Left Headlight For Ag-Chem 1054, 1254, 1254C, 3104; (TL8950L)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- BROK Coupler 1 7/8" Coupler (32978)
- Curt Trailer & Towing Hitches