Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 2,122643
Mfr # 122643
Zoro # G8702202
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 2 Trailer Hitch
- Color Black
- Application Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
- Size (In.) 1-1/4"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 122643
- Zoro # G8702202
- UPC # 612314122646
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch,Ball Mount,Clss 2,122643 |
Type | Class 2 Trailer Hitch |
Color | Black |
Application | Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan |
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45016; Pin and Clip (Uses Pre-Existing Vehicle Hardware For Installation) |
For Use With | Chrysler Town and Country, Dodge Grand Caravan, Ram C/V and Volkswagen Routan |
Description
Trailer Hitch,Ball Mount,Clss 2,122643
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Tractor 6 Volt Starter Solenoid Relay Fits Ford 8N 9N 2N Tractors 6V (8N11450)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- OTC Wheel Cap Service Tool (5758)
- CTA MANUFACTURING Air Chuck Hex Ball Foot (1931)
- CURT Trailer Hitch, 2" Receiver, Class 3,13352 (13352)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 18" Drop) (15928)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- Curt Trailer Hitches