Shop All Trailer Hitches
Curt
Trailer Hitch, Ball Mount, Clss 2,120833
Mfr # 120833
Zoro # G8699113
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acura RDX
- Material Carbon Steel
- Includes Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip
- Color Black
- Application Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 120833
- Zoro # G8699113
- UPC # 612314120833
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Acura RDX |
Material | Carbon Steel |
Includes | Ball Mount Mfr. No. 45521; Installation Hardware; Pin and Clip |
Color | Black |
Application | Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan |
Type | Class 2 Trailer Hitch |
Item | Trailer Hitch,Ball Mount,Clss 2,120833 |
Description
Trailer Hitch,Ball Mount,Clss 2,120833
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- PIONEER CABLE Flywheel Assm. Flex-Plate Assy, Fra-454 (FRA-454)
- CAR DEALER DEPOT Quick Shot - Bodyshop Safe (HT 18015)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415035 (415035)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- CURT Class 3 Trailer Hitch (13416)
- CURT Trailer Hitch, Ball Mount, Clss 1,118243 (118243)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- GEN-Y HITCH PHANTOM-X 2 Shank Platinum Single Ball Platform with 1 Diameter Mounting Hole .7K TW 7K Towing (GH-13051X)
- Curt Trailer & Towing Hitches