Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14374
Mfr # 14374
Zoro # G8695071
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 4 Trailer Hitch
- Color Black
- Size (In.) 2"
- Material Carbon Steel
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14374
- Zoro # G8695071
- UPC # 612314143740
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 4 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 4,14374 |
For Use With | Ram 1500 and Dodge Ram 1500 |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14374
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Gladhand Service, 38 deg. Red Alum (81-0001-38R)
- SPECTRA PREMIUM Fuel Tank Strap, St131 (ST131)
- CUSTOM ACCESSORIES Gray Polycarbonate License Plate Cover (92616)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- CURT Trailer Hitch, 2" Receiver, Class 3,13550 (13550)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11351 (11351)
- HON BASYX Basyx BSXTBASEGY T-Base Stabilizing Foot- Gray (BSXTBASEGY)
- Curt Trailer Hitches