Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14361
Mfr # 14361
Zoro # G8695062
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- For Use With Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500
- Type Class 4 Trailer Hitch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14361
- Zoro # G8695062
- UPC # 612314143610
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Ram 2500 or 3500 and Dodge Ram 1500, 2500 or 3500 |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14361 |
Material | Carbon Steel |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14361
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.7" x11.3" (A-HS579088)
- WESTIN Safari Bull Bar Mount Kit (30-1155)
- SEA DOG A Deluxe Power Socket 12V Cap/, #426115-1 (426115-1)
- CURT Trailer Hitch, 2" Receiver, Class 3,13211 (13211)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- CURT Replacment MV Rnd Bar Wght Dstrbtn Head (17075)
- CURT Trailer Hitch, 2" Receiver, Class 4,14001 (14001)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11499 (11499)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13449 (13449)
- REESE Reese 30156 Under Bed Adapter Mounting (30156)
- Curt Trailer Hitches