Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14360
Mfr # 14360
Zoro # G8695029
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- For Use With Ford F150 and Lincoln Mark LT
- Color Black
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14360
- Zoro # G8695029
- UPC # 612314143603
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
For Use With | Ford F150 and Lincoln Mark LT |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 4,14360 |
Type | Class 4 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14360
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley 10" x10" x1" (A-PLW10)
- STENS Oem Replacement Belt 265-211 For Mtd 954-04043B (265-211)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- ZONE OFFROAD YJ SHACKLE FRAME BUSHING KIT(1 KIT/VHCL) (ZONJ7010)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12096 (12096)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11290 (11290)
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13106 (13106)
- GO RHINO UNIVERSAL RHINO HITCH STEP - 2IN - BLACK HITCH STEPS TEXTURED BLACK 36 (360T)
- Curt Trailer & Towing Hitches