Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14355
Mfr # 14355
Zoro # G8695211
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 4 Trailer Hitch
- Includes Installation Hardware
- Color Black
- Material Carbon Steel
- For Use With Ford F150, F150 Heritage, F250, F250 Super Duty, F350 Super Duty and F450 Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14355
- Zoro # G8695211
- UPC # 612314143559
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 4 Trailer Hitch |
Includes | Installation Hardware |
Color | Black |
Material | Carbon Steel |
For Use With | Ford F150, F150 Heritage, F250, F250 Super Duty, F350 Super Duty and F450 Super Duty |
Application | Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing |
Item | Trailer Hitch w/2" Receiver,Class 4,14355 |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness 4-Way Flat Output (56434)
- WESTIN HD Headache Rack (57-8025)
- A & I PRODUCTS Kit, Hydraulic Cylinder 4" x5" x1" (A-AH212088)
- HUMMINBIRD Hb 2124 Chirp Radar (750013-1)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11525 (11525)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Hitch Lock, 2" Rcvr, Right-Angle, SS, 5/8" (23502)
- CURT Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8" (21582)
- CURT Anti-Rattle Hitch Clamp for 2-1/2" Receiver (22320)
- CURT Class 3 Trailer Hitch 2 Receiver Select Hyundai Ioniq 5 (13520)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- Curt Trailer Hitches