Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14332
Mfr # 14332
Zoro # G8695281
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
- For Use With Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500
- Color Black
- Size (In.) 2"
- Type Class 4 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14332
- Zoro # G8695281
- UPC # 612314143320
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing |
For Use With | Chevy Silverado 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 and GMC Sierra 1500, 1500 Classic, 1500 HD, 1500 HD Classic or 2500 |
Color | Black |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14332 |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14332
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B109 (B109)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- AUTOBEST Value Fuel Pump, 12D (12D)
- CURT Trailer Ball, 1"x2-1/8" Shank, Chrm, 2" (40004)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112893 (112893)
- CURT Trailer Hitch, Ball Mount, Clss 2,121083 (121083)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- CURT Trailer Hitch, 2" Receiver, Class 3,13445 (13445)
- Curt Trailer Hitches