Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14211
Mfr # 14211
Zoro # G8695318
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- Type Class 4 Trailer Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14211
- Zoro # G8695318
- UPC # 612314142118
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 4,14211 |
Includes | Installation Hardware |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Type | Class 4 Trailer Hitch |
Color | Black |
For Use With | Chevy Silverado 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD and GMC Sierra 2500 HD, 2500 HD Classic, 3500, 3500 Classic or 3500 HD |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14211
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Fan, Alternator and Hub, K080700 (K080700)
- BUYERS PRODUCTS Spring Latch Assembly, Silver, Steel, Zinc (B2575)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- SUR&R Brake Line Fitting, Assortment, 3/16" Tube (BR316)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- CURT Replacment Wght Dstrbtn Hookup Brackets, PK2 (17208)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Htch-Mntd License Plate Hldr, Fit 2" Rcvr (31002)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113723 (113723)
- CAMCO HITCH, ELITE WT DIST 1200 LB KIT (48069)
- Curt Trailer & Towing Hitches