Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14108
Mfr # 14108
Zoro # G8695327
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Class 4 Trailer Hitch
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- Size (In.) 2"
- For Use With Chevy Silverado 2500 HD, 2500 HD Classic or 3500 and GMC Sierra 2500 HD or 2500 HD Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14108
- Zoro # G8695327
- UPC # 612314141081
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 4,14108 |
Color | Black |
Type | Class 4 Trailer Hitch |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
For Use With | Chevy Silverado 2500 HD, 2500 HD Classic or 3500 and GMC Sierra 2500 HD or 2500 HD Classic |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH STABILIZER BAR LINK (TXMS40836)
- RKI 61" STEEL SIDE BOX WHT (61S)
- SEACHOICE (2) Stainless Steel Fast Pin Type Butt Hinges, 2" x 3" (34921)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- CURT Uni WeldOn Trlr Hitch, 2" Rcvr, 3-1/8" Drp (15901)
- CURT Trailer Hitch, 2" Receiver, Class 3,13163 (13163)
- CURT Wght Dstrbtn Shank, 2-1/2" Shank, 17131 (17131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13211 (13211)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- Curt Trailer & Towing Hitches