Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14090
Mfr # 14090
Zoro # G8695202
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500
- Includes Installation Hardware
- Material Carbon Steel
- Type Class 4 Trailer Hitch
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14090
- Zoro # G8695202
- UPC # 612314140909
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Chevy Express 1500, 2500 or 3500 and GMC Savana 1500, 2500 or 3500 |
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 4,14090 |
Type | Class 4 Trailer Hitch |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14090
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI FE290D STARTER (FE290D STARTER)
- SEA DOG Stainless 5 Slot Ventilator, #331290-3 (331290-3)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- GMB Wheel Hub, 770-0058 (770-0058)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11416 (11416)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11028 (11028)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Replacment MV Rnd Bar Wght Dstrbtn Head (17075)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12065 (12065)
- Curt Trailer Hitches