Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14080
Mfr # 14080
Zoro # G8694852
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Cadillac Escalade, Chevy Avalanche, Suburban or Tahoe and GMC Yukon
- Type Class 4 Trailer Hitch
- Material Carbon Steel
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14080
- Zoro # G8694852
- UPC # 612314140800
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Cadillac Escalade, Chevy Avalanche, Suburban or Tahoe and GMC Yukon |
Type | Class 4 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 4,14080 |
Color | Black |
Application | Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gasket 4020 Ns 032994 (33853)
- FUNNEL KING Polyethylene, 1 qt., 16 1/2", 1-3/8" (32107)
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-100)
- US CARGO CONTROL 92" Adjustable Steel Shoring Beam - Extends to 103" (SSB92)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- CURT Trailer Hitch, 2" Receiver, Class 3,13079 (13079)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25153)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12270 (12270)
- Curt Trailer & Towing Hitches