Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14070
Mfr # 14070
Zoro # G8694913
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing
- For Use With Ram 3500, 4500 or 5500 and Dodge Ram 3500, 4500 or 5500
- Color Black
- Type Class 4 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14070
- Zoro # G8694913
- UPC # 612314140701
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Application | Typically Used on Full-Size Pickup Trucks, SUVs and Full-Size Vans; Excellent For Commercial Jobs as Well as Heavy-Duty Non-Commercial Towing |
For Use With | Ram 3500, 4500 or 5500 and Dodge Ram 3500, 4500 or 5500 |
Item | Trailer Hitch w/2" Receiver,Class 4,14070 |
Color | Black |
Type | Class 4 Trailer Hitch |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- MAIN FILTER BALDWIN BT8842MPG Replacement/Interchange Spin-On Filter (MF0575528)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Chevy, Ford, GMC, Nissan (38K) (60639)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- CURT Trailer Hitch, 2" Receiver, Class 3,13469 (13469)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Grip Step Receiver Hitch Step (32001)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- Curt Trailer & Towing Hitches