Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14048
Mfr # 14048
Zoro # G8694828
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- For Use With Ford F350 Super Duty, F450 Super Duty, F550 Super Duty and F650
- Material Carbon Steel
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14048
- Zoro # G8694828
- UPC # 612314140480
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Ford F350 Super Duty, F450 Super Duty, F550 Super Duty and F650 |
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14048 |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14048
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR (18566N)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6624-00 (20-6624-00)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- DAYCO Hd Tensioner, 89482 (89482)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15323 (15323)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 2" Receiver, Class 3,13187 (13187)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13163 (13163)
- BUYERS PRODUCTS Class 5 62 Inch Service Body Hitch Receiver with 2-1/2 Inch Receiver Tube and 9 Inch Mounting Plates (1801060)
- Curt Trailer & Towing Hitches