Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14017
Mfr # 14017
Zoro # G8694968
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 2"
- Color Black
- Type Class 4 Trailer Hitch
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14017
- Zoro # G8694968
- UPC # 612314140176
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Color | Black |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14017 |
Includes | Installation Hardware |
For Use With | Ford F150 |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14017
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMELEX 40300F 277VAc Thermostat (E314)
- MAIN FILTER ZINGA ZAE03 Replacement/Interchange Spin-On Filter (MF0058000)
- K&N Replacement Air Filter, 33-5062 (33-5062)
- HUSKY LINER MISC. REAR FLOOR MATS RM BLK (52021)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Chrysler Pacifica (13462)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12110 (12110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11402 (11402)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- REESE Draw Bar, Class III, 5000 lb, 9-1/2 In, REESE TOWPOWER (21791)
- Curt Trailer Hitches