Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14012
Mfr # 14012
Zoro # G8694992
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Transit-150, Transit-250 and Transit-350
- Type Class 4 Trailer Hitch
- Color Black
- Size (In.) 2"
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 14012
- Zoro # G8694992
- UPC # 612314140121
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Ford Transit-150, Transit-250 and Transit-350 |
Item | Trailer Hitch w/2" Receiver,Class 4,14012 |
Type | Class 4 Trailer Hitch |
Color | Black |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP DIRECTIONAL, 12 LEDS, FLEXIBLE, SURFACE MOUNT, DUAL COLOR, 12-24VDC, AMBER/WHITE (ED3794AW)
- WEATHERHEAD Union, 3/8 In Tube Sz (1462X6)
- BALMAR Max Charge MC618 Multi-Stage Regulator w/o Harness - 12V (MC-618)
- RUBBERMAID Roughneck 15 qt Bucket Bisque (287100BISQUE)
- CURT Class 3 Trailer Hitch, 13393 (13393)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13422 (13422)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- CURT Trailer Hitch, 2" Receiver, Class 4,14357 (14357)
- CURT Class 1 Trailer Hitch 114 Receiver Select Honda HRV (11640)
- GEARED2GOLF 4 in. Dual Hitch Receiver (GE14938)
- Curt Trailer & Towing Hitches