Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14006
Mfr # 14006
Zoro # G8694721
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 4 Trailer Hitch
- Color Black
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14006
- Zoro # G8694721
- UPC # 612314140060
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Type | Class 4 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 4,14006 |
Color | Black |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
For Use With | Chevy Silverado 1500 and GMC Sierra 1500 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30030)
- PLANO 1312 Marine Dry Box Orange (131252)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- GROTE Cab Marker Lamp, Economy, Yellow (46543)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- Curt Trailer Hitches