Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14001
Mfr # 14001
Zoro # G8695001
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Class 4 Trailer Hitch
- For Use With Dodge D100, D150, D200, D250, D300, D350, Ram 1500, 2500 or 3500 and Ford Bronco, F100, F150, F250, F250 HD or F350
- Application Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 14001
- Zoro # G8695001
- UPC # 612314140015
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 4 Trailer Hitch |
For Use With | Dodge D100, D150, D200, D250, D300, D350, Ram 1500, 2500 or 3500 and Ford Bronco, F100, F150, F250, F250 HD or F350 |
Item | Trailer Hitch w/2" Receiver,Class 4,14001 |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0377L (WPR0377L)
- WESTWARD Pneumatic Fluid Evacuator, 4 Gal. Capacity (20KY58)
- BUSHWACKER 02-08 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59510)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11380 (11380)
- CURT Aluminum Tray-Style Crgo Carrier, 60"x20" (18100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13028 (13028)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- Curt Trailer & Towing Hitches