Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 4,14000
Mfr # 14000
Zoro # G8694940
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Size (In.) 2"
- For Use With Nissan NV1500, NV2500 and NV3500
- Type Class 4 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 14000
- Zoro # G8694940
- UPC # 612314140008
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 4,14000 |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Nissan NV1500, NV2500 and NV3500 |
Type | Class 4 Trailer Hitch |
Color | Black |
Application | Full-Size Pickup Trucks, SUVs and Full-Size Vans; For Towing a Variety of Trailers from Equipment Haulers and Larger Utility Trailers to Full-Size Travel Trailers and Boat Trailers |
Description
Trailer Hitch w/2 In. Receiver,Class 4,14000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO Bluetooth® - Fully Marinized MP3-Compatible Digital Media Receiver w/USB & (MR1308UABK)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 32 5 Gal Pail (405176)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- CURT Trailer Hitch, 2" Receiver, Class 3,13069 (13069)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11408 (11408)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12169 (12169)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 500-800# WDH RD BAR (31422)
- Curt Trailer Hitches