Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13932
Mfr # 13932
Zoro # G8695010
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- Size (In.) 2"
- Includes Installation Hardware
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13932
- Zoro # G8695010
- UPC # 612314139323
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13932 |
Type | Class 3 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
For Use With | Chevy Silverado 1500 or 1500 Classic and GMC Sierra 1500 or 1500 Classic |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13932
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- BAJA DESIGNS LED LIGHT KIT AMBER LENS TACOMA/TUNDRA/4RUNNER SQUADRON SPORT WC (447115)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- CRAFTSMAN Inflator Gun (CMXZTSG1031NB)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12180 (12180)
- CURT Class 3 Trailer Hitch, 13400 (13400)
- CURT Trailer Hitch, 2" Receiver, Class 3,13110 (13110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13165 (13165)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- Curt Trailer & Towing Hitches