Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13920
Mfr # 13920
Zoro # G8694931
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Chevy S10, GMC S15 and GMC Sonoma
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13920
- Zoro # G8694931
- UPC # 612314139200
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Chevy S10, GMC S15 and GMC Sonoma |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13920 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13920
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, 4-Pole (82-1020)
- EXTREME MAX Extreme Max 3006.2273 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 200' &Gold (3006.2273)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- LUMAPRO Miniature Lamp, 1651, 3.0W, S8, 5V, PK10 (1651-10PK)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12112 (12112)
- CURT Trailer Hitch, 2" Receiver, Class 3,13091 (13091)
- CURT Trailer Hitch, 2" Receiver, Class 3,13029 (13029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- CURT Wght Distrbtn Shank, 2" Shnk, 2" Drp, 17102 (17102)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- Curt Trailer Hitches