Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13831
Mfr # 13831
Zoro # G8694712
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Frontier
- Color Black
- Type Class 3 Trailer Hitch
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13831
- Zoro # G8694712
- UPC # 612314138319
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Nissan Frontier |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13831 |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13831
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Cable Assembly Repair Kit (9409ACA)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- DEVCON Gumout Carburetor and Choke Cleaner 16 oz (800002230)
- X-TRA SEAL Tire Repair Patches, 1-7/8 In., PK50 (11-309)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11352 (11352)
- CURT Trailer Hitch, 2" Receiver, Class 3,13110 (13110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11375 (11375)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- REESE Draw Bar, 4" Drop, 3-1/4" W, Powder Coated (7065711)
- Curt Trailer Hitches