Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13707
Mfr # 13707
Zoro # G8694730
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Carbon Steel
- For Use With Ford Country Squire, Ford Crown Victoria, Lincoln Mark VI, Lincoln Town Car, Mercury Grand Marquis and Mercury Marauder
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13707
- Zoro # G8694730
- UPC # 612314137077
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Width | 19 in |
Hitch Size | 2 in Receiver Tube |
Overall Length | 50 7/8 in |
Overall Height | 7 3/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 4,000 lb, Gross Towing Weight Capacity 4,000 lb, Tongue Weight 400 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 50 7/8 in, Overall Width 19 in, Overall Height 7 3/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BLAZING Blackzing Waterproof Wire Connector, PK12 (LV9500)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- CURT Trailer Hitch, 2" Receiver, Class 3,13229 (13229)
- Curt Trailer & Towing Hitches