Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13657
Mfr # 13657
Zoro # G8694749
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13657
- Zoro # G8694749
- UPC # 612314136575
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13657 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
For Use With | Jeep Wrangler |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13657
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P179075 (P179075)
- AFTERMARKET Fits Category 1 Zinc Quick Hitch Adapter Bushings Top Link Bushing Included (HIB10-0060)
- MILES LUBRICANTS Extended Life Red Antifreeze, 5 gal., Pail (M003000507)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT Trailer Hitch, 2" Receiver, Class 4,14011 (14011)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- Curt Trailer & Towing Hitches