Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13650
Mfr # 13650
Zoro # G8694703
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Escape, Mazda Tribute and Mercury Mariner
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13650
- Zoro # G8694703
- UPC # 612314136506
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Height | 10 5/8 in |
Overall Length | 42 1/4 in |
Overall Width | 24 5/8 in |
Hitch Size | 2 in Receiver Tube |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 42 1/4 in, Overall Width 24 5/8 in, Overall Height 10 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- PETERSON MANUFACTURING LED REAR LIGHTING KIT (V941)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12241 (12241)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Trailer Hitch, 2" Receiver, Class 3,13550 (13550)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15363 (15363)
- Curt Trailer & Towing Hitches