Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13594
Mfr # 13594
Zoro # G8694660
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Includes Installation Hardware
- For Use With Chevy Captiva Sport and Saturn Vue
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13594
- Zoro # G8694660
- UPC # 612314135943
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
For Use With | Chevy Captiva Sport and Saturn Vue |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13594 |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13594
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Anchor Shackle, 1/2" (43201)
- WIX FILTERS Fuel Filter, 33253 (33253)
- REMA TIP TOP TR13 Tube-type Valve Stem for .453" Valve Hole (44453)
- OPTRONICS Bracket Mount Mini Thinline License Plate Light (LP91CB)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114743 (114743)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11620)
- CURT Trailer Hitch, 2" Receiver, Class 3,13102 (13102)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 10 Inch Shank (RT25810B)
- Curt Trailer & Towing Hitches