Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13590
Mfr # 13590
Zoro # G8694651
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- For Use With Dodge Ram 1500 Van, 2500 Van and 3500 Van
- Size (In.) 2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13590
- Zoro # G8694651
- UPC # 612314135905
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13590 |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
For Use With | Dodge Ram 1500 Van, 2500 Van and 3500 Van |
Color | Black |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13590
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- SMARTWASHER Heater Element, 110V (14799)
- KATS Diesel Engine Heater, for CAT 3116 6.6L (31202)
- JJ KELLER CA Truck/Trailer Inspection Report, PK10 (2517)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- Curt Trailer & Towing Hitches