Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13573
Mfr # 13573
Zoro # G8694581
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Material Carbon Steel
- For Use With BMW X3
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13573
- Zoro # G8694581
- UPC # 612314135738
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
For Use With | BMW X3 |
Item | Trailer Hitch w/2" Receiver,Class 3,13573 |
Includes | Installation Hardware |
Color | Black |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13573
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- GROTE LIGHTING MIRROR-10.5-SS-CONVEX-CENTER MOUNT (12010)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- BALDWIN FILTERS Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H (PA30050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13296 (13296)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- CURT MV Rnd Bar Wght Dstrbtn Hardware Kit (17076)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- Curt Trailer & Towing Hitches