Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13563
Mfr # 13563
Zoro # G8694539
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Quest
- Material Carbon Steel
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13563
- Zoro # G8694539
- UPC # 612314135639
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Nissan Quest |
Material | Carbon Steel |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13563 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13563
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (3861A)
- GKS-PERFEKT Hydraulic Forklift Jack, G10 (1-12378)
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- TH MARINE Fttng-Th3/4 Extwh, #TH-752XL-DP (TH-752XL-DP)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- Curt Trailer & Towing Hitches