Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13554
Mfr # 13554
Zoro # G8694371
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Carbon Steel
- Size (In.) 2"
- Color Black
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13554
- Zoro # G8694371
- UPC # 612314135547
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13554 |
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
For Use With | Infiniti FX35, FX37, FX50 and QX70 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13554
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- PHOENIX USA PHOENIX USA AML1 Valve Stem Extension (P1G-AML1)
- MEGUIARS WAX Carnauba Wax, Liquid, 16 Ounce, Without Applicator (G7016)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT 44" Universal Weld-On Hitch Center Section, 2" Receiver (15920)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11448 (11448)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Genesis GV80 (13464)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12169 (12169)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- Curt Trailer & Towing Hitches