Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13548
Mfr # 13548
Zoro # G8694399
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13548
- Zoro # G8694399
- UPC # 612314135486
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
Color | Black |
For Use With | Jeep Compass and Patriot |
Item | Trailer Hitch w/2" Receiver,Class 3,13548 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13548
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- TECTRAN Split Loom---1/4in. Id - 100 Ft (27037)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- CURT Trailer Hitch, 2" Receiver, Class 3,13175 (13175)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CURT Basket-Style Aluminum Cargo Carrier (18113)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11047 (11047)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- DRAW-TITE 98-00 HOMBRE/96-04 S10/96-04 SONOMA(ALL) CLS III HITCH (75085)
- Curt Trailer & Towing Hitches