Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13538
Mfr # 13538
Zoro # G8694353
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- For Use With Hyundai Santa Fe
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13538
- Zoro # G8694353
- UPC # 612314135387
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Hitch Size | 2 in Receiver Tube |
Overall Width | 13 5/8 in |
Overall Length | 54 3/4 in |
Overall Height | 8 5/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 54 3/4 in, Overall Width 13 5/8 in, Overall Height 8 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Jic 37Deg Female Swivel, 08Z-610 (08Z-610)
- HALTEC Rubber Rim Hole Plug, 5/8" Rim (P-15)
- SEA DOG Galvanized Anchor Shackle-1/2, #147812-1 (147812-1)
- BLASTER Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates (16-PB-DS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- CURT Trailer Hitch, 2" Receiver, Class 3,13268 (13268)
- CURT Trailer Hitch, 2" Receiver, Class 3,13050 (13050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13374 (13374)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- Curt Trailer & Towing Hitches