Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13465
Mfr # 13465
Zoro # G8694240
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Color Black
- For Use With Chrysler 300, Dodge Challenger, Dodge Charger and Dodge Magnum
- Includes Installation Hardware
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13465
- Zoro # G8694240
- UPC # 612314134656
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Color | Black |
For Use With | Chrysler 300, Dodge Challenger, Dodge Charger and Dodge Magnum |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13465 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13465
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Repair Kit For T54 (31554-99)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- STENS Oem Replacement Belt For Toro 74505, 74519, 74529 And 79505 Model Grandstand 131-1122 (266-286)
- PARKER Sleeve, 5/8 In (60NTA-10)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Trailer Hitch, 2" Receiver, Class 3,13251 (13251)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- CAMCO BOLT PACKAGE - HOOK UP BRACKET, TREKKER (48722)
- Curt Trailer & Towing Hitches