Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13445
Mfr # 13445
Zoro # G8694222
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Lexus GX470 and Toyota 4Runner
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13445
- Zoro # G8694222
- UPC # 612314134458
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
For Use With | Lexus GX470 and Toyota 4Runner |
Type | Class 3 Trailer Hitch |
Item | Trailer Hitch w/2" Receiver,Class 3,13445 |
Color | Black |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13445
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T44 TRUCK/HEAVY DUTY TIRE IRON (KT39808)
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- GROTE Liftgate Cable, Coild, Dual Pole, 12ft., W 1 (81-2212)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Receiver Hitch Adapter (2" Shank, 4" Drop, 7,500 lbs.) (45798)
- CURT Trailer Hitch, 2" Receiver, Class 3,13085 (13085)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17050)
- Curt Trailer Hitches