Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13422
Mfr # 13422
Zoro # G8694143
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- For Use With Cadillac Escalade, Chevy Avalanche, Chevy Suburban, Chevy Tahoe and GMC Yukon
- Material Carbon Steel
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13422
- Zoro # G8694143
- UPC # 612314134229
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
For Use With | Cadillac Escalade, Chevy Avalanche, Chevy Suburban, Chevy Tahoe and GMC Yukon |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13422 |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- FJC Pag Oil, Dye, 46 Viscosity, 1 qt. (2494)
- WESTIN B-FORCE LED Light Bar (09-12212-60C)
- MOTORMITE UNIVERSAL SPEEDOMETER CABLE KIT-113 IN (10104)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11055 (11055)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- Curt Trailer Hitches