Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13407
Mfr # 13407
Zoro # G8694030
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Includes Installation Hardware
- For Use With Ford Explorer Sport Trac
- Type Class 3 Trailer Hitch
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13407
- Zoro # G8694030
- UPC # 612314134076
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Includes | Installation Hardware |
For Use With | Ford Explorer Sport Trac |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13407 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13407
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Channel Mount, 45907 (45907)
- BEP MARINE Dual Distribution Stud Module - 2 x 3/8" (702-2S)
- KFI KFI 2500lb Motor Assembly - (Assault) (MOTOR-AS25)
- MOTORMITE Control Cables With 1 In Chrome Knob 6 F Multi Purpose C, 55196 (55196)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13220 (13220)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 24 Inch Shank (RT25824B)
- Curt Trailer Hitches