Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13401
Mfr # 13401
Zoro # G8693979
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color Black
- Material Carbon Steel
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13401
- Zoro # G8693979
- UPC # 612314134014
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13401 |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Type | Class 3 Trailer Hitch |
For Use With | GMC Jimmy, Chevy Blazer and Chevy K5 Blazer |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13401
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- VELVAC Inter-Axle Differential Dash Valve (032247)
- ARP 1/2IN CARBURETOR SPACER STUD KIT 2.225IN OAL (200-2403)
- HOLLEY CARB HEAT SHIELD 4150/4160 (108-70)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11474 (11474)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Trailer Hitch, 2" Receiver, Class 3,13035 (13035)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- Curt Trailer & Towing Hitches