Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13398
Mfr # 13398
Zoro # G8694058
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- Includes Installation Hardware
- Material Carbon Steel
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13398
- Zoro # G8694058
- UPC # 612314133987
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13398 |
Material | Carbon Steel |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Mitsubishi Outlander |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13398
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Portable Masker, 12" (ALC78001)
- WAI GLOBAL WIPER MOTOR, WPM162 (WPM162)
- WAI GLOBAL Starter, STRMI CW 12V 9T, 08kW12 Volt, CW, 9Tooth Pinion (16791N)
- DONALDSON FUEL FILTERWATER SEPARATOR SPIN-ON (P583088)
- CURT Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500 (60701)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112893 (112893)
- CURT Replacement Echo Brake Controller Strap (51186)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11510 (11510)
- Curt Trailer Hitches