Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13397
Mfr # 13397
Zoro # G8693960
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 2"
- Includes Installation Hardware
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13397
- Zoro # G8693960
- UPC # 612314133970
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Color | Black |
Includes | Installation Hardware |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Honda CR-V |
Item | Trailer Hitch w/2" Receiver,Class 3,13397 |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13397
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO PAR-Max 3 Shower Drain Pump 12V 3.5 GPM (31610-0092)
- GRAYMILLS Flex. Metal Hose, 24-5/8 in L (728-29197)
- DELPHI Engine Coolant Temperature Sensor, TS10076 (TS10076)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12343 (12343)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11463 (11463)
- CURT Commercial Duty Trailer Hitch, 15704 (15704)
- CURT Dbl Lock Gsnck Hitch Kit, 60710 (60710)
- FLATLITE Tester Trailer 4-Wire (48675)
- Curt Trailer & Towing Hitches