Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13395
Mfr # 13395
Zoro # G8693951
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Jeep Cherokee
- Type Class 3 Trailer Hitch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13395
- Zoro # G8693951
- UPC # 612314133956
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Jeep Cherokee |
Type | Class 3 Trailer Hitch |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13395 |
Includes | Installation Hardware |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13395
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR 2" Spa Oval Speaker - Grey (SB50G)
- TRUCKSPEC Tire Gauge, 10 to 160 psi Pressure Range (JL-5008B3)
- SUR&R Brake Line Washer, Copper, 9/16" Tube, PK10 (BRC157)
- MAXXIMA DC Voltage Converter (M50913)
- CURT Trailer Hitch, 2" Receiver, Class 3,13240 (13240)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13469 (13469)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- PROGRESS MANUFACTURING Equal-I-Zer 4-Point Sway Control Hitch, 12K (90-00-1200)
- Curt Trailer & Towing Hitches