Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13392
Mfr # 13392
Zoro # G8693942
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- For Use With Jeep Wrangler
- Includes Installation Hardware
- Color Black
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13392
- Zoro # G8693942
- UPC # 612314133925
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Length | 13 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Width | 5 1/4 in |
Overall Height | 9 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Gross Towing Weight Capacity 3,500 lb, Tongue Weight 350 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 13 3/4 in, Overall Width 5 1/4 in, Overall Height 9 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7325)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Roof Rck Cargo Carrier Extension, 21"x37" (18117)
- CURT Trailer Hitch, 2" Receiver, Class 3,13366 (13366)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11433 (11433)
- Curt Trailer & Towing Hitches