Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13388
Mfr # 13388
Zoro # G8694091
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 3 Trailer Hitch
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Size (In.) 2"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13388
- Zoro # G8694091
- UPC # 612314133888
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Material | Carbon Steel |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13388 |
Includes | Installation Hardware |
Color | Black |
For Use With | Dodge Sprinter 2500 or 3500, Freightliner Sprinter 2500 or Mercedes-Benz Sprinter 2500 or 3500 |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal (4925)
- UNITY 11580 Front Complete Strut Assembly (11580)
- TURTLE WAX Headlight Restoration Kit (53856)
- AU-VE-CO PRODUCTS U NUTS #8 SCREW SIZE 25PK (AV10065)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 4-Way Round (57285)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- CURT Trailer Hitch, 2" Receiver, Class 3,13328 (13328)
- Curt Trailer Hitches