Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13386
Mfr # 13386
Zoro # G8693988
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Size (In.) 2"
- Material Carbon Steel
- Color Black
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13386
- Zoro # G8693988
- UPC # 612314133864
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Type | Class 3 Trailer Hitch |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Item | Trailer Hitch w/2" Receiver,Class 3,13386 |
For Use With | Ford Explorer and Ford Police Interceptor Utility |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13386
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- APSCO Actuator, Non-Metering, Parker Commercial A35 (C-3535-DM)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- CURT Hitch Lock, 2" Rcvr, Right-Angle, SS, 5/8" (23502)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Trailer Hitch, 2" Receiver, Class 3,13276 (13276)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- Curt Trailer Hitches