Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13385
Mfr # 13385
Zoro # G8694082
original price:
$252.67
6% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda Ridgeline
- Color Black
- Material Carbon Steel
- Includes Installation Hardware
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13385
- Zoro # G8694082
- UPC # 612314133857
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Overall Width | 22 in |
Overall Height | 8 3/4 in |
Hitch Size | 2 in Receiver Tube |
Overall Length | 53 1/2 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Tube, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 53 1/2 in, Overall Width 22 in, Overall Height 8 3/4 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- RENEWABLE LUBRICANTS Trans-Hydraulic Fluid, Tractor, 1 Gal, 5W-20 (81303)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Class 3 Hitch, 2" Receiver, Select Subaru Forester (13459)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- Curt Trailer Hitches