Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13383
Mfr # 13383
Zoro # G8693997
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Type Class 3 Trailer Hitch
- For Use With Chrysler Pacifica
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13383
- Zoro # G8693997
- UPC # 612314133833
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
For Use With | Chrysler Pacifica |
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13383 |
Color | Black |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13383
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH ECO-BRITE YELLOW UNIV (BGB704012Y)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- SEACHOICE Nylon Antenna Rail Mount - White (19561)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- CURT Wght Dstrbtn Shank, 2-1/2" Shank, 17131 (17131)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11351 (11351)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- Curt Trailer Hitches