Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13382
Mfr # 13382
Zoro # G8694049
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
- Color Black
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13382
- Zoro # G8694049
- UPC # 612314133826
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/2" Receiver,Class 3,13382 |
Color | Black |
Material | Carbon Steel |
For Use With | Subaru Crosstrek |
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13382
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER SW-4 Heavy Duty Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (14728)
- AEROQUIP -10 AN Male To 1/2 Inch Pipe Thread, Anodized, Black, Aluminum (FCM5009)
- MEGUIARS Auto Supreme Shine 16Oz (G4016)
- K-TOOL INTERNATIONAL Cotter Pin Assortment, 144 Piece (KTI00078)
- CURT Trailer Hitch, 2" Receiver, Class 3,13293 (13293)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Hnd Wnch, 15 ft. Strp, 900 lb., 6-1/2" Hndl (29433)
- CURT Replacment TruTrack Wght Dstrbtn Sprng Bar (17537)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, 2015-2020 RAM BRAKE CONTROL HARNESS (33038)
- Curt Trailer Hitches