Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13374
Mfr # 13374
Zoro # G8693863
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Application Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- For Use With Ram 1500 and Dodge Ram 1500
- Material Carbon Steel
- Type Class 3 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13374
- Zoro # G8693863
- UPC # 612314133741
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect for Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Ram 1500 and Dodge Ram 1500 |
Material | Carbon Steel |
Item | Trailer Hitch w/2" Receiver,Class 3,13374 |
Type | Class 3 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13374
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Zinc Plated Security Hasp for Lock SL100 - 4.5 x 9 Inch (SLH100)
- MOTORMITE 4-Way Trailer Flat Connector Trailer Wiring, 86008 (86008)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (9347)
- MARATHON INDUSTRIES Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings (20063)
- CURT Trailer Hitch, 2" Receiver, Class 3,13234 (13234)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11290 (11290)
- CURT Class 1 Trailer Hitch (11567)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11510 (11510)
- GARBAGE COMMANDER Single-Can Garbage Can Hauling Hooks, Ball Mounted (SB-MT)
- Curt Trailer & Towing Hitches