Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13367
Mfr # 13367
Zoro # G8693793
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota FJ Cruiser
- Color Black
- Includes Installation Hardware
- Size (In.) 2"
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13367
- Zoro # G8693793
- UPC # 612314133673
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
For Use With | Toyota FJ Cruiser |
Item | Trailer Hitch w/2" Receiver,Class 3,13367 |
Color | Black |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Type | Class 3 Trailer Hitch |
Material | Carbon Steel |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13367
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER AXLE Engine Oil Filter Cap, K71-038-00 (K71-038-00)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- WARREN DISTRIBUTION Mag1 Qt 10W40 Hm Oil (MAG64841)
- MASTER LOCK Coupler Lock, Universal (389DAT)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT 44" Universal Weld-On Hitch Center Section, 2-1/2" Receiver (15921)
- CURT Class 1 Trailer Hitch, 11575 (11575)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- REESE Reese 61301 Spacer Kit for Sidewinder Turret During 12.5" Pin Box Replacement (61301)
- Curt Trailer Hitches