Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13366
Mfr # 13366
Zoro # G8693811
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Size (In.) 2"
- Type Class 3 Trailer Hitch
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13366
- Zoro # G8693811
- UPC # 612314133666
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Item | Trailer Hitch w/2" Receiver,Class 3,13366 |
Color | Black |
Material | Steel |
Type | Class 3 Trailer Hitch |
Includes | Installation Hardware |
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
For Use With | Volkswagen Atlas |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13366
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 2 qt. Capacity (94486)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- SEA-DOG Foot Switch (420430-1)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- CURT Trailer Hitch, 2" Receiver, Class 4,14062 (14062)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11048 (11048)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- CURT Trailer Hitch, 2" Receiver, Class 3,13920 (13920)
- CURT Multi-Fit Trailer Hitch w/2" Rcvr, 13900 (13900)
- Curt Trailer Hitches