Shop All Trailer Hitches
Curt
Trailer Hitch, 2" Receiver, Class 3,13363
Mfr # 13363
Zoro # G8693741
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Application Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Material Steel
- For Use With Jeep Compass
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13363
- Zoro # G8693741
- UPC # 612314133635
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More |
Material | Steel |
For Use With | Jeep Compass |
Includes | Installation Hardware |
Color | Black |
Item | Trailer Hitch w/2" Receiver,Class 3,13363 |
Type | Class 3 Trailer Hitch |
Description
Trailer Hitch w/2 In. Receiver,Class 3,13363
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON VEHICLE DYNAMICS 18-UP JEEP JL 2.5" STAGE 1 SUSPENSION SYSTEM (K22011)
- VIAIR 18 NPTM to 14 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 10PK (11442-BP)
- ECCO Pedestrian Warning Light (EW2011B)
- REESE Tow Hook, IV Class, 10000 lb., Reese Towpower (7007400)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Trailer Hitch, 2" Receiver, Class 4,14008 (14008)
- GO RHINO Hitch Mount Fits 2 Receivers 12 Lenght Flat Step NonExtendable Flip Down Textured (HS2012T)
- Curt Trailer & Towing Hitches